BX143250 - 14/3 Solid Ac/BX Aluminum Cable

Copper

  • $0.69 (Per Foot)
  • $0.69 (Per Foot)

  • $171.33 (Per 250 Feet)

  • $685.31 (Per 1,000 Feet)

Available from manufacturer.

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BX143250
Manufacturer
Copper
Manufacturer's Part Number
61029401
Description
14/3 Solid Ac/BX Aluminum Cable
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886026089 / 00032886026089
Weight per unit
0.1 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.69 (Per Foot)
Carton
$171.33 (Per 250 Feet)
Stock Availability
Weatherford
0 Feet
DFW RDC
0 Feet
All Stores
0 Feet
Resources
Images
 
 
BX143250 - Small Image
 
BX143250 - Large Image
Attachments
 
 
BX143250 - Specification Sheet
Other Links
 
 
BX143250 - Other
 
BX143250 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
14
Number of Conductors
3
Voltage Rating
600V
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
250
Descriptions
Description
14/3 SOLID AC/BX ALUMINUM CABLE
extra long description
SWC 61029401 Armorlite Type AC
Product Type
Armorlite Type Ac
Long Description
Southwire Armorlite Type MC Cable is constructed with soft-drawn copper Type THHN/THWN-2 conductors rated 90°C dry and a bare copper grounding conductor for sizes 1/0 AWG and larger. The conductors are cabled together and a binder tape bearing the print legend is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly. Also available in steel. Conductors are black with phase identification. Colors available upon request with economic order quantity.
Additional Information
outside diameter
0.48453
Manufacturer Information
Brand
Copper
Manufacturers Part Number
61029401
GTIN
00032886026089
UPC
032886026089
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
AC
Packaging
Weight
26.03275
Weight per foot
0.1
Carton
250
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0 Feet

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat