MTW12STRD - MTW 12 STR Red D

Copper

  • $0.33 (Per Foot)
  • $0.33 (Per Foot)

  • $164.35 (Per 500 Feet)

  • $328.70 (Per 1,000 Feet)

  • $657.40 (Per 2,000 Feet)

Available from manufacturer.

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MTW12STRD
Manufacturer
Copper
Manufacturer's Part Number
MTW-12-RED-STR-2/64-500SP
Description
MTW 12 STR Red D
MTW Type; 500 FT; 0.151 Inch Outer Diameter; Bare/Annealed Copper Conductor Material; Ul 758/1063/1015, Cul, Csa Approval; 600 V Voltage Rating; 20 Ampere Current Rating; 90 Deg C Temperature Rating; 25 LB/MFT Weight; PVC Insulation Material; 12 Awg Conductor Size; Red Color Code; Spool Package Type; 19 Strands Stranding; Applicable Standard Astm B3/B174/B787, Nec/Nfpa 79; Insulation Thickness 0.03 Inch
Slang Terms

Suggest a New Term
Categories
Hvy Duty 600V PRTBL Cord&Cable - MTW-Awm-Tew-TFF Hook Up Wire Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121539 - Hook up wires
UPC/GTIN
980130309108 / 00980130309108
Weight per unit
0.024 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.33 (Per Foot)
Carton
$164.35 (Per 500 Feet)
Standard Packaging
$657.40 (Per 2,000 Feet)
Stock Availability
Fayetteville
0 Feet
Springdale
0 Feet
All Stores
0 Feet
Resources
Images
 
 
MTW12STRD - Large Image
 
MTW12STRD - Large Image
 
MTW12STRD - Large Image
Attachments
 
 
MTW12STRD - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
12 AWG
Stranding
19 STRANDS
Current Rating
20 AMPERE
Voltage Rating
600 V
Material, Color, and Finish
Conductor Material
Bare/Annealed Copper
Insulation Material
PVC
Color Code
RED
Dimensions and Weight
Outer Diameter
0.151 INCH
Length
500 ft
Descriptions
Product Type
Machine Tool Wire
Description
MTW 12 STR RED D
Long Description
MACHINE TOOL WIRE, MTW TYPE; 500 FT; 0.151 INCH OUTER DIAMETER; BARE/ANNEALED COPPER CONDUCTOR MATERIAL; UL 758/1063/1015, CUL, CSA APPROVAL; 600 V VOLTAGE RATING; 20 AMPERE CURRENT RATING; 90 DEG C TEMPERATURE RATING; 25 LB/MFT WEIGHT
Additional Information
Applicable Standard ASTM B3/B174/B787, NEC/NFPA 79; Insulation Thickness 0.03 Inch
Commodity Description
MTW AWM TEW TFF - 600V HOOK UP WIRE
Manufacturer Information
Manufacturers Part Number
MTW-12-RED-STR-2/64-500SP
Brand
Copper
GTIN
00980130309108
UPC
980130309108
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
MTW
Packaging
Weight
25 lb/mft
Package Type
Spool
Weight per foot
0.024
Carton
500
Package
2000
Uses, Certifications, and Standards
Temperature Rating
90 DEG C
Approval
UL 758/1063/1015, CUL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0 Feet

Location search:

Greater Springdale Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat