MTW16STPR - MTW 16 STR Purple 500'

Southwire

  • $0.22 (Per Foot)
  • $0.22 (Per Foot)

  • $108.25 (Per 500 Feet)

  • $216.50 (Per 1,000 Feet)

  • $433.00 (Per 2,000 Feet)

Available from manufacturer.

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MTW16STPR
Manufacturer
Southwire
Manufacturer's Part Number
411020513
Description
MTW 16 STR Purple 500'
MTW 16-26 STR Cu Saepe 500SPC
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121636 - Power cord
UPC/GTIN
029892252830 / 00029892252830
Weight per unit
0.011 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.22 (Per Foot)
Carton
$108.25 (Per 500 Feet)
Standard Packaging
$433.00 (Per 2,000 Feet)
Stock Availability
Nacogdoches
0 Feet
All Stores
0 Feet
Resources
Other Links
 
 
MTW16STPR - Other
 
MTW16STPR - Other
Images
 
 
MTW16STPR - Small Image
 
MTW16STPR - Large Image
Attachments
 
 
MTW16STPR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
16
Number Of Conductors
1
Voltage Rating
600
Material, Color, and Finish
Color
Purple
Conductor Material
Copper
Dimensions and Weight
Length
500
Descriptions
Description
MTW 16 STR PURPLE 500'
Extra Long Description
SWC 411020513 MTW 16-26 Str Cu SAEP
Long Description
MTW 16-26 Str Cu SAEPe 500SpC
Product Type
MTW 16-26 STR Cu Saepe 500SPC
Short Description
16(26/30)MTW PU 500'R ROHS
Additional Information
Outside Diameter
0.12
Strands
26
Manufacturer Information
Brand
Copper
Manufacturers Part Number
411020513
GTIN
00029892252830
UPC
029892252830
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
MTW
Packaging
Weight
15
Weight per foot
0.011
Carton
500
Package
2000
Uses, Certifications, and Standards
Application
Lead Wire
Standard
1063
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0 Feet

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat