MTW18STWH - MTW 18 STR White D

Southwire Company

  • $0.12 (Per Foot)
  • $0.12 (Per Foot)

  • $59.08 (Per 500 Feet)

  • $118.16 (Per 1,000 Feet)

  • $236.32 (Per 2,000 Feet)

In-Stock: 10,500 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MTW18STWH
Manufacturer
Southwire Company
Manufacturer's Part Number
MTW-18-WHT-STR-2/64-500SP
Description
MTW 18 STR White D
Machine Tool Wire, MTW Type; 500 FT; 0.11 Inch Outer Diameter; Bare/Annealed Copper Conductor Material; Ul 758/1063/1015, Cul, Csa Approval; 600 V Voltage Rating; 6 Ampere Current Rating; 90 Deg C Temperature Rating; 8 LB/MFT Weight
Slang Terms

Suggest a New Term
Categories
Hvy Duty 600V PRTBL Cord&Cable - Mtw-Awm-Tew-Tff Hook Up Wire Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121539 - Hook up wires
UPC/GTIN
980130306053 / 00980130306053
Weight per unit
0.007 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.12 (Per Foot)
Reel
$59.08 (Per 500 Feet)
Standard Packaging
$236.32 (Per 2,000 Feet)
Stock Availability
Henderson
0 Feet (Find nearest stock)
Nacogdoches
0 Feet
All Stores
10,500 Feet
Resources
Attachments
 
 
MTW18STWH - Specification Sheet
Images
 
 
MTW18STWH - Large Image
 
MTW18STWH - Large Image
 
MTW18STWH - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
18 AWG
Current Rating
6 AMPERE
Stranding
16 STRANDS
Voltage Rating
600 V
Material, Color, and Finish
Color Code
WHITE
Conductor Material
Bare/Annealed Copper
Insulation Material
PVC
Dimensions and Weight
Length
500 ft
Outer Diameter
0.11 Inch
Descriptions
Additional Information
Applicable Standard ASTM B3/B174/B787, NEC/NFPA 79; Insulation Thickness 0.03 Inch
Commodity Description
MTW AWM TEW TFF - 600V HOOK UP WIRE
Description
MTW 18 STR WHITE D
Long Description
MACHINE TOOL WIRE, MTW TYPE; 500 FT; 0.11 INCH OUTER DIAMETER; BARE/ANNEALED COPPER CONDUCTOR MATERIAL; UL 758/1063/1015, CUL, CSA APPROVAL; 600 V VOLTAGE RATING; 6 AMPERE CURRENT RATING; 90 DEG C TEMPERATURE RATING; 8 LB/MFT WEIGHT
Product Type
Machine Tool Wire
Manufacturer Information
Brand
Copper
Manufacturers Part Number
MTW-18-WHT-STR-2/64-500SP
GTIN
00980130306053
UPC
980130306053
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
MTW
Availability
Status
Inactive
Packaging
Package Type
Spool
Weight
8 Lb/MFt
Weight per foot
0.007
Carton
500
Package
2000
Uses, Certifications, and Standards
Approval
UL 758/1063/1015, CUL, CSA
Temperature Rating
90 DEG C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10,500 Feet

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Atlanta
1,500 View Store
Phoenix
7,500 View Store

A-L

Location Stock Available
Gilbert
1,500 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat