SIMPH750X6 - 750 Awg Simpull Head 6" Pulling Device

Southwire Company

  • $28.56 (Per Foot)
  • $28.56 (Per Foot)

In-Stock: 104 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SIMPH750X6
Manufacturer
Southwire Company
Manufacturer's Part Number
56925506
Description
750 Awg Simpull Head 6" Pulling Device
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
-
UPC/EAN/GTIN
03288688912
Weight per unit
0
Price & Packaging
Minimum Order Quantity
Foot
Unit
$28.56 (Per Foot)
Stock Availability
Nacogdoches
0 Feet (Find nearest stock)
All Stores
104 Feet
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
750 AWG SIMPULL HEAD 6" PULLING DEVICE
Manufacturer Information
Brand
Copper
Manufacturers Part Number
56925506
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per foot
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 104 Feet

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat