TC123WGPCS - 12/3 WG Tray Cable-Pieces

Southwire Company

  • $1.74 (Per Foot)
  • $1.74 (Per Foot)

  • $1,735.74 (Per 1,000 Feet)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TC123WGPCS
Manufacturer
Southwire Company
Manufacturer's Part Number
Description
12/3 WG Tray Cable-Pieces
Tray Cable, Flame Retardant;Heat Resistant;Moisture Resistant;Sunlight Resistant Additional Information, Hazardous Locations;Industrial;Outdoor Application, Round Cable Shape, Copper Conductor Material, 12 Awg Conductor Size, Polyethylene (Xlpe) Insulation Material, Polyethylene Jacket Material, 0.045 In Jacket Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 3 - Conductors, 7 - Strands, 0.408 In;10.4 MM Outside Diameter, Carton Package Type, Unshield Shield Type, Strand Solid/Strand, Astm;Ice
Slang Terms

Suggest a New Term
Categories
Tray Cable-SDT-TC - 600v Unshld Tray Cbl-Sdt-Tc Mark as Incorrect
Suggest a New Category
Classification
Tray Cable
UNSPSC
-
UPC/EAN/GTIN
03288699952
Weight per unit
0.13 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.74 (Per Foot)
Carton
$1.74 (Per Foot)
Stock Availability
Local Store
Find nearby stock
All Stores
22,722 Feet
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of TC123WGPCS.
Jump To:

Similar Items

Similar items are close alternatives to TC123WGPCS, though they may not be 100% alike.

TCC 12-7 3C Cu 600V PHS Id 1X12GG PVC BK
  • MFR Part #: 60672302
  • Manufacturer: Southwire Company
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($1,735.84) ·
TC123WG1000 - Southwire Company

Check local availability

Total Availability: In Stock

Book Price

$1,735.84

Per 1,000 Feet

QTY:
Feet
Add
12/3 WG Tray Cable-2500'
  • MFR Part #:
  • Manufacturer: Southwire Company
  • Find: Similar Items
  • Pkg Sizes: 2,500 Feet ($4,339.30) ·
TC123WG2500 - Southwire Company

Check local availability

Total Availability: In Stock

Book Price

$1.74

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat