TC1472500 - 14/7 Tray Cable-2500'

Southwire Company

  • $6037.33 (Per 2,500 Feet)
  • $2.41 (Per Foot)

  • $2,414.93 (Per 1,000 Feet)

  • $6,037.33 (Per 2,500 Feet)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TC1472500
Manufacturer
Southwire Company
Manufacturer's Part Number
40863399
Description
14/7 Tray Cable-2500'
Tray Cable, Flame Retardant;Heat Resistant;Moisture Resistant;Sunlight Resistant Additional Information, Hazardous Locations;Industrial;Outdoor Application, Round Cable Shape, Copper Conductor Material, 14 Awg Conductor Size, Polyethylene (Xlpe) Insulation Material, Polyethylene Jacket Material, 0.045 In Jacket Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 7 - Conductors, 7 - Strands, 12.2 In;164 MM Outside Diameter, 2500 FT Overall Length, Carton Package Type, Unshield Shield Type, Strand
Slang Terms

Suggest a New Term
Categories
Tray Cable-SDT-TC - 600v Unshld Tray Cbl-Sdt-Tc Mark as Incorrect
Suggest a New Category
Classification
Tray Cable
UNSPSC
-
UPC/EAN/GTIN
99988000666
Weight per unit
0.144 (lbs/ft)
Price & Packaging
Minimum Order Quantity
2,500 Feet
Unit
$2.41 (Per Foot)
Carton
$6,037.32 (Per 2,500 Feet)
Stock Availability
Local Store
Find nearby stock
All Stores
3,607 Feet
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,607 Feet

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Gonzales
2,560 View Store

M-Z

Location Stock Available
Ruston
1,047 View Store

* All prices subject to change.

Begin Live Chat