TFN16S0LPR500 - TFN 16 Sol Purple 500'

Copper

  • $0.09 (Per Foot)
  • $0.09 (Per Foot)

  • $45.18 (Per 500 Feet)

  • $90.36 (Per 1,000 Feet)

  • $180.72 (Per 2,000 Feet)

In-Stock: 0 available locally (Austin RDC, TX) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TFN16S0LPR500
Manufacturer
Copper
Manufacturer's Part Number
26997704
Description
TFN 16 Sol Purple 500'
600 Volt. Copper Conductor. Thermoplastic Insulation/Nylon Sheath. Heat, Moisture, Oil, and Gasoline Resistant Ii.
Slang Terms

Suggest a New Term
Categories
Miscellaneous Small Wires - TF - TFN Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886111051 / 00032886111051
Weight per unit
1 L
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.09 (Per Foot)
Carton
$45.18 (Per 500 Feet)
Standard Packaging
$180.72 (Per 2,000 Feet)
Stock Availability
Austin RDC
0 Feet (Find nearest stock)
All Stores
1,000 Feet
Resources
Images
 
 
TFN16S0LPR500 - Large Image
Attachments
 
 
TFN16S0LPR500 - Specification Sheet
Other Links
 
 
TFN16S0LPR500 - Other
 
TFN16S0LPR500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600
Number of Conductors
1
Conductor Size
16
Material, Color, and Finish
Color
Purple
Dimensions and Weight
Length
500
Descriptions
extra long description
SWC 26997704 TFN 16 Sol Cu Pe 500Sp
Description
TFN 16 SOL PURPLE 500'
Product Type
TFN 16 Sol Cu Pe 500SPC
Features
Southwire® Type TFN may be used as fixture wire or appliance wiring material as specified in the National Electrical Code. Voltage for all applications is 600 volts. Allowable temperatures are as follows:
Long Description
600 Volt. Copper Conductor. Thermoplastic Insulation/Nylon Sheath. Heat, Moisture, Oil, and Gasoline Resistant II.
Manufacturer Information
Brand
Copper
Manufacturers Part Number
26997704
GTIN
00032886111051
UPC
032886111051
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
TFN
Packaging
Weight per foot
0
Carton
500
Package
2000
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,000 Feet

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Colorado Springs
1,000 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat