THHN300WHPCS - THHN 300 STR White PCS

Southwire

  • $11.03 (Per Foot)
  • $11.03 (Per Foot)

  • $11,027.18 (Per 1,000 Feet)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THHN300WHPCS
Manufacturer
Southwire
Manufacturer's Part Number
64677002
Description
THHN 300 STR White PCS
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886998751 / 00032886998751
Weight per unit
1.012 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$11.03 (Per Foot)
Carton
$11.03 (Per Foot)
Stock Availability
Local Store
Find nearby stock
All Stores
10,292 Feet
Resources
Images
 
 
THHN300WHPCS - Small Image
 
THHN300WHPCS - Large Image
 
THHN300WHPCS - Video
Attachments
 
 
THHN300WHPCS - Specification Sheet
Other Links
 
 
THHN300WHPCS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat