THHN600GYPCS - THHN 600 STR Gray PCS

Southwire Company

  • $23.60 (Per Foot)
  • $23.60 (Per Foot)

  • $23,596.35 (Per 1,000 Feet)
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
THHN600GYPCS
Manufacturer
Southwire Company
Manufacturer's Part Number
Description
THHN 600 STR Gray PCS
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;Simpull(R) Technology For Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, Gray Color, Copper Conductor Material, 600 Kcmil Conductor Size, 350 A (60°C);420 A (75°C);475 A (90°C) Current Rating, PVC Insulation Material, 70 Mil Insulation Thickness, Nylon Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 61 - Strands, 1024 Mil Outside Diameter, Reel;Spool Package Type, Csa C22.2 No. 7
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
-
UPC/EAN/GTIN
03288699805
Weight per unit
1.985 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$23.60 (Per Foot)
Carton
$23.60 (Per Foot)
Stock Availability
Local Store
Find nearby stock
All Stores
31,962 Feet
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of THHN600GYPCS.
Jump To:

Similar Items

Similar items are close alternatives to THHN600GYPCS, though they may not be 100% alike.

THHN 600 STR Gray 1000'
  • MFR Part #:
  • Manufacturer: Southwire Company
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($23,596.35) ·
THHN600GY1000 - Southwire Company

Check local availability

Total Availability: In Stock

Book Price

$23,596.35

Per 1,000 Feet

QTY:
Feet
Add
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moistu...
  • MFR Part #: 55885904
  • Manufacturer: Southwire Company
  • Find: Similar Items
  • Pkg Sizes: 2,000 Feet ($47,192.70) ·
THHN600GY2000 - Southwire Company

Check local availability

Total Availability: In Stock

Book Price

$47,192.70

Per 2,000 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat