511040609 - Sy 18/2 STR Cu N/S STRGHT CMR/CL3R Gy 1000

Cables & Cords

  • Special Order Item
  • $0.00 (Per Foot)

  • $0.00 (Per 1,000 Feet)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
511040609
Manufacturer
Cables & Cords
Manufacturer's Part Number
511040609
Description
Sy 18/2 STR Cu N/S STRGHT CMR/CL3R Gy 1000
Multi-Conductor Cable, CMR/CL3R (Ul), CMG/FT4 (Cul) Type; 1000 FT; 0.142 Inch Outer Diameter; Bare Copper Conductor Material; Ul 13, Ul 444, Cul Approval
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Non-Plenum Unshlded Multicond Cable
UNSPSC
-
UPC/EAN/GTIN
29892431570
Weight per unit
0.02 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
Special Order Item
Resources
Images
 
 
511040609 - Small Image
 
511040609 - Large Image
Attachments
 
 
511040609 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
18 AWG STRANDED
Number of Conductors
2
Voltage Rating
300 V
Material, Color, and Finish
Conductor Material
Bare Copper
Color Code
BLACK, RED
Jacket Color
GRAY
Insulation Material
Polypropylene/Fr Polypropylene
Jacket Material
PVC
Dimensions and Weight
Outer Diameter
0.142 INCH
Length
1000 ft
Descriptions
Additional Information
Applicable Standard NEC 725/800; Insulation Thickness 0.006 Inch; Jacket Thickness 0.014 Inch; Packaging Type Reel
Long Description
MULTI-CONDUCTOR CABLE, CMR/CL3R (UL), CMG/FT4 (CUL) TYPE; 1000 FT; 0.142 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 13, UL 444, CUL APPROVAL
Commodity Description
Non-Plenum Unshlded Multicond Cable
Description
SY 18/2 STR CU N/S STRGHT CMR/CL3R GY 1000
Manufacturer Information
Model
51104
Brand
Cables & Cords
Manufacturers Part Number
511040609
Taxonomies, Classifications, and Categories
Type
CMR/CL3R (UL), CMG/FT4 (CUL)
Packaging
Weight per foot
0.02
Carton
1000
Uses, Certifications, and Standards
Temperature Rating
-20 TO 60 DEG C
Application
Communication, Intercom/P.A System, Nurse Call, Power Limited Circuit, Remote Control, Security System, Signaling, Sound/Audio
Approval
UL 13, UL 444, CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat