R400131C - 18/2 Oa Foil SHLD 500'

Cables & Cords

  • $0.22 (Per Foot)
  • $0.22 (Per Foot)

  • $111.30 (Per 500 Feet)

  • $222.61 (Per 1,000 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
R400131C
Manufacturer
Cables & Cords
Manufacturer's Part Number
R40013-1C
Description
18/2 Oa Foil SHLD 500'
Electronic Cable, 18 Awg Conductor Size, Made In Usa, 2 - Conductors, 500 FT Overall Length, Carton Package Type
Slang Terms

Suggest a New Term
Categories
Multiconductor CBL For VDV - Non-Plenum Shielded Cable Mark as Incorrect
Suggest a New Category
Classification
Electronic Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886882968 / 00032886882968
Weight per unit
0.039 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.22 (Per Foot)
Carton
$111.30 (Per 500 Feet)
Standard Packaging
$222.61 (Per 1,000 Feet)
Resources
Images
 
 
R400131C - Large Image
 
R400131C - Small Image
Attachments
 
 
R400131C - Specification Sheet
Other Links
 
 
R400131C - Other
 
R400131C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2
Conductor Size
18 AWG
Voltage Rating
300
amperage rating
CL3
Material, Color, and Finish
Conductor Material
BC
Finish
BULK
Color
Gray
Insulation Material
PVC
Jacket Material
PVC
Dimensions and Weight
Overall Length
500 ft
Length
500
Descriptions
Product Type
Electronic Cable
Long Description
Electronic Cable, 18 AWG Conductor Size, Made in USA, 2 - Conductors, 500 ft Overall Length, Carton Package Type
Short Description
Electronic Cable, 2 Conductor, 18 AWG, 500 ft
Description
18/2 OA FOIL SHLD 500'
Construction
CABLE
Special Features
CL3R
extra long description
SWC R40013-1C 18 AWG 2/C STRANDED S
Additional Information
Made in USA
yes
outside diameter
0.161
strands
7
Resistance
6.92
core
SHIELDED
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
R40013-1C
GTIN
00032886882968
UPC
032886882968
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC CABLE
Type
CMR
Packaging
Package Type
Carton
Weight
10
Weight per foot
0.039
Carton
500
Package
1000
Uses, Certifications, and Standards
Temperature Rating
60
Application
CL3
standard
UL 444
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat