35112WP - 12-60C WP Winton Chandelier

Craftmade

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
35112WP
Manufacturer
Craftmade
Manufacturer's Part Number
35112-WP
Description
12-60C WP Winton Chandelier
The Winton Collection From Craftmade Features Distressed Weathered Pine and Bronze Finish to Create Textural Interest When Paired With Antique White Candle Covers. Arms That Appear Hand Carved Bring Soft Sophistication. Winton Is Versatile Enough to Fit Anywhere But Bold Enough to Stand Out.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
647881118365 / 00647881118365
Weight per unit
38.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
35112WP - Small Image
 
35112WP - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze/Dark
Style
Rustic
Descriptions
Description
12-60C WP WINTON CHANDELIER
Product Type
12 Light Chandelier
Long Description
The Winton Collection from Craftmade features distressed weathered pine and bronze finish to create textural interest when paired with antique white candle covers. Arms that appear hand carved bring soft sophistication. Winton is versatile enough to fit anywhere but bold enough to stand out.
Additional Information
bulb type
Candelabra
Safety Rating
Indoor
Category
Mid. Chandeliers
Voltage
120.00 LBS
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
35112-WP
GTIN
00647881118365
UPC
647881118365
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Candle
Packaging
Weight per each
38.58
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat