54824FBSB - 4 60C FBSB Stanza Chandelier

Craftmade

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54824FBSB
Manufacturer
Craftmade
Manufacturer's Part Number
54824-FBSB
Description
4 60C FBSB Stanza Chandelier
Offering A Blend Of Classic and Contemporary Design, The Stanza Collection In Brushed Polished Nickel With Classic Satin Brass or Flat Black With Satin Brass Details Make An Elegant Statement. Offered In Chandeliers, Pendants, Sconce and Semi-Flush, The Stanza Collection Has The Versatility to Finish Any Space.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
647881234720 / 00647881234720
Weight per unit
4.96 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
54824FBSB - Small Image
 
54824FBSB - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Traditional
Finish
Two-Tone
Descriptions
Product Type
Four Light Chandelier
Long Description
Offering a blend of classic and contemporary design, the Stanza Collection in brushed polished nickel with classic satin brass or flat black with satin brass details make an elegant statement. Offered in chandeliers, pendants, sconce and semi-flush, the Stanza collection has the versatility to finish any space.
Description
4 60C FBSB STANZA CHANDELIER
Additional Information
Voltage
120.00
bulb type
B10
Safety Rating
Indoor
Category
Mini Chandeliers
Manufacturer Information
Manufacturers Part Number
54824-FBSB
Brand
CRAFTMADE
GTIN
00647881234720
UPC
647881234720
Taxonomies, Classifications, and Categories
Type
Candle
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
4.96
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat