86264 - 1-100M BN/Clear Glass Table Lamp

Craftmade

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
86264
Manufacturer
Craftmade
Manufacturer's Part Number
86264
Description
1-100M BN/Clear Glass Table Lamp
The Classis Styling Of This Table Lamp Combines An Clear Glass Body With Brushed Nickel Base and Finial. Included White Linen 10.43" H X 14.96" W Drum Shade. Overall 28.35" H X 15" W. Bulb: 1 X 100W Max, Medium Base(Not Included)
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
647881244897 / 00647881244897
Weight per unit
5.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
86264 - Small Image
 
86264 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Pewter, Nickel, Silver
Style
Traditional
Descriptions
Description
1-100M BN/CLEAR GLASS TABLE LAMP
Product Type
One Light Table Lamp
Long Description
The classis styling of this table lamp combines an clear glass body with brushed nickel base and finial. Included white linen 10.43" H x 14.96" W drum shade. Overall 28.35" H x 15" W. Bulb: 1 x 100W Max, Medium Base(Not Included)
Additional Information
Voltage
120.00
bulb type
A19
Safety Rating
Indoor
Category
Lamps
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
86264
GTIN
00647881244897
UPC
647881244897
Taxonomies, Classifications, and Categories
Type
Drum Shades/Table
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
5.29
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat