B552S0L0K - 52" Light Oak Blades

Craftmade

  • $42.00 (Each)
  • $42.00 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B552S0L0K
Manufacturer
Craftmade
Manufacturer's Part Number
B552S-OLOK
Description
52" Light Oak Blades
B552S-Olok, Replacement Blades Suitable For Wet Locations Type3
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Builders Products Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
647881009724 / 00647881009724
Weight per unit
2.91 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.00 (Each)
Stock Availability
Houston RDC
0
All Stores
0
Resources
Images
 
 
B552S0L0K - Small Image
 
B552S0L0K - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze/Dark
Style
Traditional
Descriptions
Description
52" LIGHT OAK BLADES
Product Type
52" Outdoor Blades
Long Description
B552S-OLOK,Replacement Blades Suitable for Wet Locations Type3
Additional Information
Category
Fans
Safety Rating
Outdoor
Manufacturer Information
Manufacturers Part Number
B552S-OLOK
Brand
CRAFTMADE
GTIN
00647881009724
UPC
647881009724
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Type
Blades
Packaging
Weight per each
2.91
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Houston RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat