BCD5TK7 - 5 - 52" Contractor Blades - Teak

Craftmade

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BCD5TK7
Manufacturer
Craftmade
Manufacturer's Part Number
BCD52-TK7
Description
5 - 52" Contractor Blades - Teak
5 - 52" CD Walnut Teak
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Builders Products Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
647881092566 / 00647881092566
Weight per unit
2.91 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BCD5TK7 - Small Image
 
BCD5TK7 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze/Dark
Style
Traditional
Descriptions
Product Type
52`` Type 5 Blades
Description
5 - 52" CONTRACTOR BLADES - TEAK
Long Description
5 - 52" CD Walnut Teak
Additional Information
Category
Fans
Safety Rating
Indoor
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
BCD52-TK7
GTIN
00647881092566
UPC
647881092566
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Type
Blades
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
2.91
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat