CA3RC - Carved Renaissance Crackle Westminster Chime

Craftmade

  • $254.62 (Each)
  • $254.62 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CA3RC
Manufacturer
Craftmade
Manufacturer's Part Number
CA3-RC
Description
Carved Renaissance Crackle Westminster Chime
CA3-RC, Carved Short 3 Tube Westminster Chime In Hand Painted Renaissance Crackle Traditional Offers Your Choice Of 4 or 8 Note Setting With Volume Control For The Front Door and 1 Note Setting For The 2ND and 3RD Doors.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
647881075361 / 00647881075361
Weight per unit
6.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$254.62 (Each)
Stock Availability
Gilbert
0
Phoenix
0
All Stores
0
Resources
Images
 
 
CA3RC - Small Image
 
CA3RC - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze/Dark
Style
Traditional
Descriptions
Description
CARVED RENAISSANCE CRACKLE WESTMINSTER CHIME
Long Description
CA3-RC, Carved Short 3 Tube Westminster Chime in Hand Painted Renaissance Crackle Traditional offers your choice of 4 or 8 note setting with volume control for the front door and 1 note setting for the 2nd and 3rd doors.
Product Type
Carved Short Chime
Additional Information
Category
Specialty Items
Safety Rating
Indoor
Voltage
120.00
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
CA3-RC
GTIN
00647881075361
UPC
647881075361
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Door Chimes
Packaging
Weight per each
6.9
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Phoenix Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat