We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
DR12W - CRA

DR12W - WH 12" Downrod

Craftmade

In-Stock: 3 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    DR12W
    Manufacturer
    Craftmade
    Manufacturer's Part Number
    DR12W
    Description
    WH 12" Downrod
    White Finish; 12 Inch; Threaded Connection Type; 1/2 Inch Diameter; Width 12; Warranty 1 Year
    Slang Terms

    Suggest a New Term
    Categories
    Misc. - Fans - Residential Fans  Mark as Incorrect
    Suggest a New Category
    Classification
    Ceiling Fans
    UNSPSC
    40101605 - Fan guards or accessories
    UPC/GTIN
    647881026561 / 00647881026561
    Weight per unit
    0.62 LB
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    Special Order Item
    Stock Availability
    Nacogdoches
    3 Each
    All Stores
    3 Each
    Resources
    Images
     
     
    DR12W - Small Image
     
    DR12W - Small Image
     
    DR12W - Large Image
    Specifications Sheets
     
     
    DR12W - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Material, Color, and Finish
    Finish
    WHITE
    Dimensions and Weight
    Length
    12 INCH
    Diameter
    1/2 INCH
    Length in inch
    12
    Descriptions
    Product Type
    Ceiling Fan Downrod
    Long Description
    WHITE FINISH; 12 INCH; THREADED CONNECTION TYPE; 1/2 INCH DIAMETER; WIDTH 12; WARRANTY 1 YEAR
    DOWNROD, WHITE; LENGTH 12 INCH; DIAMETER 1/2 INCH; THREADED CONNECTION; CRAFTMADE[R] BRAND; DR MODEL; PRE DRILLED HOLES, THREADED AT BOTH ENDS
    Description
    WH 12" DOWNROD
    Additional Information
    PRE DRILLED HOLES, THREADED AT BOTH ENDS
    Commodity Description
    Fastening Hardware - Anchors & Fasteners
    Additional Information
    Connection Type
    THREADED
    Manufacturer Information
    Brand
    CRAFTMADE AND ELLINGTON
    CRAFTMADE
    CRAFTMADE INTERNATIONAL
    Manufacturers Part Number
    DR12W
    Model
    DR
    GTIN
    00647881026561
    UPC
    647881026561
    Taxonomies, Classifications, and Categories
    Category Description
    CEILING FANS
    Packaging
    Weight per each
    0
    Carton
    1
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available
    Nacogdoches 3

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for DR12W

    Type in the slang term you'd like to suggest.

* All prices subject to change.