DR24RI - 24" Down Rod Rustic Iron

Craftmade

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DR24RI
Manufacturer
Craftmade
Manufacturer's Part Number
DR24RI
Description
24" Down Rod Rustic Iron
24IN Downrod In Rustic Iron
Slang Terms

Suggest a New Term
Categories
Ceiling Fans (Paddle Fans) & C - Ceiling Fan Downrods & Slope A Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
40101605 - Fan guards or accessories
UPC/GTIN
647881015947 / 00647881015947
Weight per unit
1.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
DR24RI - Small Image
 
DR24RI - Large Image
Attachments
 
 
DR24RI - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
RUSTIC IRON
Dimensions and Weight
Diameter
1/2 INCH
Length
24 INCH
Descriptions
Product Type
Ceiling Fan Downrod
Description
24" DOWN ROD RUSTIC IRON
extra long description
STEEL MATERIAL; RUSTIC IRON FINISH; 24 INCH; THREADED CONNECTION TYPE; 1/2 INCH DIAMETER; APPLICATION DAMP LOCATION
Long Description
CEILING FAN DOWNROD, RUSTIC IRON FINISH; 24 INCH; THREADED CONNECTION TYPE; 1/2 INCH DIAMETER; WIDTH 12"; WARRANTY 1 YEAR
Commodity Description
Ceiling Fan Downrods & Slope Adapters
Additional Information
Width 12"; Warranty 1 Year
Additional Information
Connection Type
Threaded
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
DR24RI
GTIN
00647881015947
UPC
647881015947
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Packaging
Weight per each
1.24
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat