MIR111W - White Led Lighted Mirror

Craftmade

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MIR111W
Manufacturer
Craftmade
Manufacturer's Part Number
MIR111-W
Description
White Led Lighted Mirror
Perfect For Any Bathroom, The Craftmade 24" X 30" Frameless Contemporary Rectangular Led Mirror With Horizontal or Vertical Installation Options Features Touch Button Dimming, Adjustable 3000/4000/5000 CCT, With Defogger, and Last Setting Memory Included For Years Of Convenience, Performance, and Style.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
647881252229 / 00647881252229
Weight per unit
13.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
MIR111W - Small Image
 
MIR111W - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Contemporary Modern
Finish
white
Descriptions
Product Type
Led Mirror
Description
WHITE LED LIGHTED MIRROR
Long Description
Perfect for any bathroom, the Craftmade 24" x 30" frameless contemporary rectangular LED mirror with horizontal or vertical installation options features touch button dimming, adjustable 3000/4000/5000 CCT, with defogger, and last setting memory included for years of convenience, performance, and style.
Additional Information
Voltage
120.00
Safety Rating
Damp
bulb type
LED
Category
Mirrors/Pictures
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
MIR111-W
GTIN
00647881252229
UPC
647881252229
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Mirrors w/Lights
Packaging
Weight per each
13.67
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat