P52W552WW0K - 52" WT Pro Plus Ceiling Fan

Craftmade

  • $112.10 (Each)
  • $112.10 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P52W552WW0K
Manufacturer
Craftmade
Manufacturer's Part Number
P52W5-52WWOK
Description
52" WT Pro Plus Ceiling Fan
The Ideal Combination Of Excellent Performance, Exceptional Value and Timeless Style, The Craftmade Pro Plus 52" Ceiling Fan Featuring A Clean Motor, Updated Straight Blade Arms and Canopy Is Built For Performance. The Dual Mount, 3-Speed, Reversible Fan Includes Custom 52" Reversible Blades. Optional Light Kits and Remote Controls Are Available(Sold Separately).
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
647881219741 / 00647881219741
Weight per unit
14.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$112.10 (Each)
Stock Availability
Little Rock
0
All Stores
0
Resources
Images
 
 
P52W552WW0K - Small Image
 
P52W552WW0K - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
white
Style
Transitional
Descriptions
Description
52" WT PRO PLUS CEILING FAN
Long Description
The ideal combination of excellent performance, exceptional value and timeless style, the Craftmade Pro Plus 52" ceiling fan featuring a clean motor, updated straight blade arms and canopy is built for performance. The dual mount, 3-speed, reversible fan includes custom 52" reversible blades. Optional light kits and remote controls are available(Sold Separately).
Product Type
52"Ceiling Fan
Additional Information
Category
Fans
Safety Rating
Indoor
Voltage
120.00
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
P52W5-52WWOK
GTIN
00647881219741
UPC
647881219741
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Ceiling Fans
Packaging
Weight per each
14.01
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Little Rock Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat