PI30FB5 - 30" FB Damp Rated Piccolo Fan W Blades

Craftmade

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PI30FB5
Manufacturer
Craftmade
Manufacturer's Part Number
PI30FB5
Description
30" FB Damp Rated Piccolo Fan W Blades
The Craftmade 30" Piccolo Ceiling Fan With Standard, 3-Speed Motor and Custom Reversible Blades Included Delivers Outstanding Performance In Small Spaces. The Damp Rated FB and W Finishes Are Ideal For Use Indoors or Out. BN Is For Use Indoors Only.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
647881239169 / 00647881239169
Weight per unit
11.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
PI30FB5 - Small Image
 
PI30FB5 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Black
Style
Transitional
Descriptions
Product Type
30"Ceiling Fan
Long Description
The Craftmade 30" Piccolo ceiling fan with standard, 3-speed motor and custom reversible blades included delivers outstanding performance in small spaces. The damp rated FB and W finishes are ideal for use indoors or out. BN is for use indoors only.
Description
30" FB DAMP RATED PICCOLO FAN W BLADES
Additional Information
Voltage
120.00
Safety Rating
Damp
Category
Fans
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
PI30FB5
GTIN
00647881239169
UPC
647881239169
Taxonomies, Classifications, and Categories
Type
Damp Location
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
11.9
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat