We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
X224BN - CRA

X224BN - 2-100W BN Alab Semi Flush

Craftmade

In-Stock: 1 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    X224BN
    Manufacturer
    Craftmade
    Manufacturer's Part Number
    X224-BN
    Description
    2-100W BN Alab Semi Flush
    Alabaster Glass; Brushed Nickel; 100 W; 2 Lamp(S); Width 15 Inch; Height 13 Inch; Craftmade Brand
    Slang Terms

    Suggest a New Term
    Categories
    Incandescent Architectural & S - Incandescent Surface Architect  Mark as Incorrect
    Suggest a New Category
    Classification
    Decorative Residential
    UNSPSC
    39111521 - Decorative ceiling or flush mount fixture
    UPC/GTIN
    647881069315 / 00647881069315
    Weight per unit
    5.51 LB
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    Special Order Item
    Stock Availability
    Nacogdoches
    1 Each
    All Stores
    1 Each
    Resources
    Images
     
     
    X224BN - Small Image
     
    X224BN - Large Image
    Specifications Sheets
     
     
    X224BN - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Lamp Included
    0
    Wattage
    100 W
    Number of Lamps
    2
    Material
    ALABASTER GLASS
    Material, Color, and Finish
    Finish
    BRUSHED NICKEL
    Dimensions and Weight
    Width
    15 INCH
    Descriptions
    Product Type
    Incandescent Ceiling Mount Light Fixture
    Long Description
    ALABASTER GLASS; BRUSHED NICKEL; 100 W; 2 LAMP(S); WIDTH 15 INCH; HEIGHT 13 INCH; CRAFTMADE BRAND
    SEMI FLUSHMOUNT LIGHTING, ALABASTER GLASS; BRUSHED NICKEL; 100 W; 2 LAMP(S); WIDTH 15 INCH; HEIGHT 13 INCH; CRAFTMADE BRAND
    Commodity Description
    Outdoor Lighting - Garden & Miscellaneous
    Manufacturer Information
    Brand
    JEREMIAH
    CRAFTMADE
    CRAFTMADE INTERNATIONAL
    Manufacturers Part Number
    X224-BN
    GTIN
    00647881069315
    UPC
    647881069315
    Packaging
    Weight per each
    0
    Carton
    1
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available
    Nacogdoches 1

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for X224BN

    Type in the slang term you'd like to suggest.

* All prices subject to change.