Z1374AG - 3-60C SG 26" Argent Outdoor Wall Mount

Craftmade

  • $179.50 (Each)
  • $179.50 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
Z1374AG
Manufacturer
Craftmade
Manufacturer's Part Number
Z1374-AG
Description
3-60C SG 26" Argent Outdoor Wall Mount
The Argent Ii Offers A Rustic Style That'S Not Only Appealing to The Eye, But Also Designed to Withstand Outdoor Elements. With Its Signature Flared Top Cast In A Striking Midnight Black Finish and Clear Seeded Glass, No Matter Which Style or Size You Choose, The Argent Ii Is Sure to Set The Stage.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
647881110062 / 00647881110062
Weight per unit
8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$179.50 (Each)
Stock Availability
Gonzales
0
Baton Rouge
0
All Stores
0
Resources
Images
 
 
Z1374AG - Small Image
 
Z1374AG - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze/Dark
Style
Traditional
Descriptions
Description
3-60C SG 26" ARGENT OUTDOOR WALL MOUNT
Long Description
The Argent II offers a rustic style that's not only appealing to the eye, but also designed to withstand outdoor elements. With its signature flared top cast in a striking midnight black finish and clear seeded glass, no matter which style or size you choose, the Argent II is sure to set the stage.
Product Type
Three Light Outdoor Wall Lantern
Additional Information
Bulb Type
B10
Category
Exterior
Safety Rating
Wet
Voltage
120.00 LBS
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
Z1374-AG
GTIN
00647881110062
UPC
647881110062
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
WALL MOUNT
Packaging
Weight per each
8
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Baton Rouge Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat