Z422BZLED - 25W 30K Led Bronze Outdoor Double Head Flood

Craftmade

  • $34.99 (Each)
  • $34.99 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
Z422BZLED
Manufacturer
Craftmade
Manufacturer's Part Number
Z422-BZ-LED
Description
25W 30K Led Bronze Outdoor Double Head Flood
The Craftmade Double Led Flood Light Provides Brilliant Illumination With Energy Saving Technology. The 25 Watt Led Lamping Provides 1850 Lumens At 3000K. Optional 3" Extension Rod Is Available to Order(Part #RP-847-(Finish)) If Additional Clearance Is Needed For Better Illumination. Available In Bronze, Midnight and White.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
N/A
UPC/GTIN
647881219970 / 00647881219970
Weight per unit
1.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.99 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
Z422BZLED - Small Image
 
Z422BZLED - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze / Dark
Bronze / Dark
Style
Transitional
Transitional
Descriptions
Description
25W 30K LED BRONZE OUTDOOR DOUBLE HEAD FLOOD
Long Description
The Craftmade Double LED Flood Light provides brilliant illumination with energy saving technology. The 25 watt LED lamping provides 1850 lumens at 3000K. Optional 3" extension rod is available to order(part #RP-847-(finish)) if additional clearance is needed for better illumination. Available in Bronze, Midnight and White.
The Craftmade Double LED Flood Light provides brilliant illumination with energy saving technology. The 25 watt LED lamping provides 1850 lumens at 3000K. Optional 3" extension rod is available to order(part #RP-847-(finish)) if additional clearance is needed for better illumination. Available in Bronze, Midnight and White.
Product Type
Led Outdoor Flood
Led Outdoor Flood
Additional Information
Bulb Type
LED
LED
Category
Exterior
Exterior
Safety Rating
Wet
Wet
Voltage
120.00
120.00
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
Z422-BZ-LED
GTIN
00647881219970
UPC
647881219970
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Spot Lights
Spot Lights
Packaging
Weight per each
1.23
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat