Z422WLED - 25W 30K Led White Outdoor Double Head Flood

Craftmade

  • $34.99 (Each)
  • $34.99 (Each)
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
Z422WLED
Manufacturer
Craftmade
Manufacturer's Part Number
Z422-W-LED
Description
25W 30K Led White Outdoor Double Head Flood
The Craftmade Double Led Flood Light Provides Brilliant Illumination With Energy Saving Technology. The 25 Watt Led Lamping Provides 1850 Lumens At 3000K. Optional 3" Extension Rod Is Available to Order(Part #RP-847-(Finish)) If Additional Clearance Is Needed For Better Illumination. Available In Bronze, Midnight and White.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
N/A
UPC/GTIN
647881219987 / 00647881219987
Weight per unit
1.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.99 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
23
Resources
Images
 
 
Z422WLED - Small Image
 
Z422WLED - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 23