14DC - 1 1/4 Zinc Die Cast Locknut

Crouse-Hinds

  • $1.92 (Each)
  • $1.92 (Each)

  • $192.06 (Per 100)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
14DC
Manufacturer
Crouse-Hinds
Manufacturer's Part Number
14DC
Description
1 1/4 Zinc Die Cast Locknut
Eaton Crouse-Hinds Series Rigid/Imc Conduit Locknut, Zinc Die Cast, 1-1/4"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
662277003940 / 00662277003940
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.92 (Each)
Carton
$1.92 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
14DC - Small Image
 
14DC - Large Image
Attachments
 
 
14DC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
1 1/4 ZINC DIE CAST LOCKNUT
Extra Long Description
CRS-H 14DC 1 1/4 ZINC DIE CAST LOCK
Features
Crouse-Hinds series locknuts, nipples, washers, reducers and plugs are used to secure rigid/IMC conduit to an outlet box or enclosure, to join enclosures or conduit bodies together, to reduce the threaded opening on conduit bodies and fittings, or to plug an used threaded conduit opening.
Long Description
Eaton Crouse-Hinds series rigid/IMC conduit locknut, Zinc die cast, 1-1/4"
Product Type
1 1/4 Zinc Die Cast Locknut
Special Features
Weight 3 Lb per 100
Additional Information
Dimensions
2.0000 IN X 0.2500 IN X 2.0000 IN
Manufacturer Information
Brand
Crouse-Hinds
Manufacturers Part Number
14DC
GTIN
00662277003940
UPC
662277003940
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Conduit Locknut
Packaging
Weight per each
0.03
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat