2631 - 3/4 NMSC Cable Conn DC

Eaton

  • $2.61 (Each)
  • $2.61 (Each)

  • $130.38 (Per 50)

  • $260.76 (Per 100)

In-Stock: 50 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2631
Manufacturer
Eaton
Manufacturer's Part Number
2631
Description
3/4 NMSC Cable Conn DC
Eaton Crouse-Hinds Series NMC Clamp Type Connector, Zinc Die Cast, 3/4"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Non-Metallic Cbl Cbl Fittings Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784564126313 / 00784564126313
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.61 (Each)
Carton
$130.38 (Per 50)
Stock Availability
San Antonio RDC
0 (Find nearest stock)
All Stores
50
Resources
Attachments
 
 
2631 - Specification Sheet
Images
 
 
2631 - Small Image
 
2631 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die Cast Zinc
Dimensions and Weight
Size
3/4 in
Descriptions
Description
3/4 NMSC CABLE CONN DC
Extra Long Description
MIDWEST 2631 3/4 NMSC CABLE CONN DC
Features
Crouse-Hinds series clamp, set screw and duplex type non-metallic sheathed cable connectors are used to join non-metallic sheathed cable to a box or enclosure.
Long Description
Eaton Crouse-Hinds series NMC clamp type connector, Zinc die cast, 3/4"
Product Type
3/4 NMSC Cable Conn DC
Special Features
Clamp Opening Size 0.300 To 0.075 In, Weight 9 Lb per 100
Additional Information
Dimensions
1.7600 IN X 1.1300 IN X 0.9500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
2631
GTIN
00784564126313
UPC
784564126313
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Clamp type connector
Packaging
Weight per each
0.09
Carton
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 50

Location search:

Greater San Antonio RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Fort Smith
50 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat