33256565 - CRS

33256565 - PRTTV Cap F/FM PLG

Eaton Crouse-Hinds Series

  • $261.92 (for 1 Each)
  • $261.92 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    33256565
    Manufacturer
    Eaton Crouse-Hinds Series
    Manufacturer's Part Number
    3325656-5
    Description
    PRTTV Cap F/FM PLG
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Gen Purpose Wiring Devices - Pin & Sleeve Devices  Mark as Incorrect
    Suggest a New Category
    Classification
    Residential Recepticals
    UNSPSC
    39121406 - Electrical receptacles
    UPC/GTIN
    662275198846 / 00662275198846
    Weight per unit
    1 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $261.92 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    33256565 - Large Image
     
    33256565 - Small Image
    Attachments
     
     
    33256565 - Specification Sheet
    Other Links
     
     
    33256565 - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Descriptions
    Description
    PRTTV CAP F/FM PLG
    Product Type
    Protective Cap For Quik-Loc
    Special Features
    Provides Electrical, Mechanical and Environmental Protection
    Manufacturer Information
    Brand
    EATON CROUSE-HINDS SERIES
    Eaton Crouse-Hinds
    Manufacturers Part Number
    3325656-5
    sub brand
    Quik-Loc
    GTIN
    00662275198846
    UPC
    662275198846
    Taxonomies, Classifications, and Categories
    Category Description
    Residential recepticals
    Type
    Protective Cap
    Packaging
    Weight per each
    1
    Carton
    1
    Uses, Certifications, and Standards
    Application
    Female Plug/Receptacle
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 33256565

    Type in the slang term you'd like to suggest.

* All prices subject to change.