50D - 1/2" RGD Chase Nip

Crouse-Hinds

  • $1.96 (Each)
  • $1.96 (Each)

  • $196.33 (Per 100)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
50D
Manufacturer
Crouse-Hinds
Manufacturer's Part Number
50D
Description
1/2" RGD Chase Nip
Eaton Crouse-Hinds Series Conduit Bushed (Chase) Nipple, Rigid/Imc, Non-Insulated, Zinc Die Cast, 1/2"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Diecast Offset & Chase Nipples
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
784564250506 / 00784564250506
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.96 (Each)
Carton
$196.33 (Per 100)
Stock Availability
Georgetown
0
Austin RDC
0
All Stores
0
Resources
Images
 
 
50D - Small Image
 
50D - Large Image
Attachments
 
 
50D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Threaded NPSM
Material
Die Cast Zinc
Dimensions and Weight
Size
1/2 in
Descriptions
Description
1/2" RGD CHASE NIP
Extra Long Description
MIDWEST 50D 1/2 CONDUIT BUSHED NIPP
Features
Crouse-Hinds series locknuts, nipples, washers, reducers and plugs are used to secure rigid/IMC conduit to an outlet box or enclosure, to join enclosures or conduit bodies together, to reduce the threaded opening on conduit bodies and fittings, or to plug an used threaded conduit opening.
Long Description
Eaton Crouse-Hinds series conduit bushed (chase) nipple, Rigid/IMC, Non-insulated, Zinc die cast, 1/2"
Product Type
1/2 Conduit Bushed Nipples Die Cast
Special Features
Weight 4 Lb per 100
Additional Information
Dimensions
0.9400 IN X 0.9000 IN X 0.8300 IN
Manufacturer Information
Brand
Crouse-Hinds
GTIN
00784564250506
UPC
784564250506
Taxonomies, Classifications, and Categories
Category Description
DIECAST OFFSET & CHASE NIPPLES
Type
Conduit bushed (chase) nipple
Packaging
Weight per each
0.04
Carton
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat