820 - 1/2" Rig-Rig Pull Elbow

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 20)

  • $0.00 (Per 100)

In-Stock: 0 available locally (West Monroe, LA) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
820
Manufacturer
Eaton
Manufacturer's Part Number
820
Description
1/2" Rig-Rig Pull Elbow
Eaton Crouse-Hinds Series Pull Elbow, Rigid/Imc, Gender End 1: Female, Gender End 2: Female, Malleable Iron, 90°, 1/2", Rigid to Rigid (Female to Female)
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Elbows
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784564108203 / 00784564108203
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
West Monroe
0 (Find nearest stock)
All Stores
19
Resources
Images
 
 
820 - Small Image
 
820 - Large Image
Attachments
 
 
820 - Specification Sheet
Tech Bulletins
 
 
820 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Female Threaded, Female Threaded
Material
Malleable Iron
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1/2 in
Descriptions
Long Description
Eaton Crouse-Hinds series pull elbow, Rigid/IMC, Gender end 1: female, Gender end 2: female, Malleable iron, 90°, 1/2", Rigid to rigid (female to female)
Special Features
Gasketed, Weight 36 Lb per 100
Construction
Raintight
Description
1/2" RIG-RIG PULL ELBOW
Product Type
1/2 RGD to RGD GSKT Pull El
Features
Crouse-Hinds series pull elbows are installed in conduit systems to make 90° bends in rigid or IMC conduit systems where space is limited, or to connect rigid or IMC conduit to a box or enclosure. Pull elbows also act as outlets, with removable covers that provide access to conductors for maintenance and future system changes. Condulet tees are installed in concealed conduit runs, allowing a single conduit stub-up to outlet boxes located above or below the main conduit run, eliminating separate feed and
extra long description
MIDWEST 820 1/2 RGD TO RGD GSKT PUL
Additional Information
dimensions
2.1900 IN X 2.1900 IN X 2.1900 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
GTIN
00784564108203
UPC
784564108203
Taxonomies, Classifications, and Categories
Type
Pull elbow
Category Description
RIGID ELBOWS
Packaging
Weight per each
0.33
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 19

Location search:

Greater West Monroe Area

Location Stock Available

Distribution Centers

Location Stock Available
Atlanta
15 View Store
Bossier City
4 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat