989 - Condulet Mark 9 Cover

Crouse-Hinds

  • $49.01 (Each)
  • $49.01 (Each)

  • $245.05 (Per 5)

In-Stock: 1 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
989
Manufacturer
Crouse-Hinds
Manufacturer's Part Number
989
Description
Condulet Mark 9 Cover
Eaton Crouse-Hinds Series Condulet Mark 9 Cover, Sheet Aluminum, 3-1/2" or 4"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Aluminum Conduit Bodies & Covers
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
782274005805 / 00782274005805
Weight per unit
1.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.01 (Each)
Carton
$245.05 (Per 5)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Tech Bulletins
 
 
989 - Tech Bulletin
Images
 
 
989 - Small Image
 
989 - Large Image
Attachments
 
 
989 - Specification Sheet
Other Links
 
 
989 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Dimensions and Weight
Height
15
Length
6.25
Width
0.69
Descriptions
Description
CONDULET MARK 9 COVER
Extra Long Description
CRS-H 989 3 1/2 AND 4 SHT AL MARK 9
Features
Mark 9 copper-free aluminum conduit bodies, covers and gaskets from Eaton's Crouse-Hinds Division are used in conduit systems to act as pull outlets for conductors being installed, provide openings for making splices and taps in conductors, make 90 degree bends in conduit runs, and provide for access to conductors for maintenance and future system changes. Mark 9 bodies are offered in seven different shapes, and they provide more room for heavier conductors.
Long Description
Eaton Crouse-Hinds series Condulet Mark 9 cover, Sheet aluminum, 3-1/2" or 4"
Product Type
3 1/2 and 4 SHT Al Mark 9 CVR
Manufacturer Information
Brand
Crouse-Hinds
GTIN
00782274005805
UPC
782274005805
Taxonomies, Classifications, and Categories
Type
COVER
Packaging
Weight per each
1.26
Carton
5
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Denver
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat