A2011032 - 646MCM FM CNTCT

Eaton

  • $550.93 (Each)
  • $550.93 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A2011032
Manufacturer
Eaton
Manufacturer's Part Number
A201103-2
Description
646MCM FM CNTCT
Eaton Crouse-Hinds Series Roughneck E1049 Plug Contact, Up to 1009A Continuous, 646 Kcmil, Hexagon Crimp or Solder, Copper, Female, 1000 Vac/DC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Misc Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
662275107244 / 00662275107244
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$550.93 (Each)
Stock Availability
Springdale
0
All Stores
0
Resources
Attachments
 
 
A2011032 - Specification Sheet
Brochures
 
 
A2011032 - Brochure
Other Links
 
 
A2011032 - Other
 
A2011032 - Other
Images
 
 
A2011032 - Small Image
 
A2011032 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
1135
Connection
Hexagon Crimp/Solder
Voltage Rating
1000 V
Wire Size
777 MCM
Descriptions
Description
646MCM FM CNTCT
Extra Long Description
CRS-H A201103-2 E1049 F P CONT 646M
Features
Single conductor Roughneck high amperage connectors from Eaton's Crouse-Hinds Division are rugged and specifically designed for oil drilling applications. Weatherproof and providing a high level of indestructibility, the Roughneck connector offers the ultimate performance solution for safety and reliability challenges.
Long Description
Eaton Crouse-Hinds series Roughneck E1049 plug contact, Up to 1009A continuous, 646 kcmil, Hexagon crimp or solder, Copper, Female, 1000 Vac/dc
Product Type
E1049 F P Cont 646MCM CRMP
Additional Information
Dimensions
6.5000 IN X 2.3200 IN X 22.3200 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
A201103-2
GTIN
00662275107244
UPC
662275107244
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Plug contact
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
Standard
UL (CANADA AND US)
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Springdale Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat