AJ57 - 60-100 Amp 1-1/2" Hub Back Box W/Angle Adapter

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AJ57
Manufacturer
Eaton
Manufacturer's Part Number
AJ57
Description
60-100 Amp 1-1/2" Hub Back Box W/Angle Adapter
Eaton Crouse-Hinds Series Aj Back Box and Adapter Assembly, 60A/100A/150A, One Hub, Cast Aluminum, 1-1/2"
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
782274028408 / 00782274028408
Weight per unit
4.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
AJ57 - Specification Sheet
Images
 
 
AJ57 - Large Image
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
Cast Aluminum
Material, Color, and Finish
Color
Natural
Dimensions and Weight
Size
1-1/2 in
Descriptions
Product Type
60/100A Back BX 1 1/2
Features
AJ, AJC, AJX and AR back boxes for Crouse-Hinds series Arktite devices are for use with 20A-400A receptacle housings.
Description
60-100 AMP 1-1/2" HUB BACK BOX W/ANGLE ADAPTER
Long Description
Eaton Crouse-Hinds series AJ back box and adapter assembly, 60A/100A/150A, One hub, Cast aluminum, 1-1/2"
Special Features
Device Rating 60/100 Amp
extra long description
CRS-H AJ57 60/100A BACK BX 1 1/2
Additional Information
dimensions
5.8800 IN X 7.4400 IN X 8.0000 IN
Manufacturer Information
Manufacturers Part Number
AJ57
Brand
Eaton
GTIN
00782274028408
UPC
782274028408
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Back box and adapter assembly
Packaging
Weight per each
4.45
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat