APRL20327 - Connector

Eaton Crouse-Hinds Series

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
APRL20327
Manufacturer
Eaton Crouse-Hinds Series
Manufacturer's Part Number
APRL20327
Description
Connector
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
662276296015 / 00662276296015
Weight per unit
14.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Brochures
 
 
APRL20327 - Brochure
Images
 
 
APRL20327 - Large Image
 
APRL20327 - Large Image
 
APRL20327 - Large Image
 
APRL20327 - Small Image
 
APRL20327 - Large Image
Attachments
 
 
APRL20327 - Specification Sheet
Other Links
 
 
APRL20327 - Other
 
APRL20327 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper-Free Aluminum
amperage rating
Eaton Crouse-Hinds
connection
Eaton Crouse-Hinds
Material, Color, and Finish
Color
Ind Facilities & Factories - Facility: Power Distribution and Control
Descriptions
Description
CONNECTOR
Product Type
200A 2W3P Arkte Conn 1.375 to 1.875 Lug
extra long description
CRS-H APRL20327 200A 2W3P ARKTE CON
Features
Crouse-Hinds series Arktite plugs and receptacles are used to supply power to portable electrically operated devices, such as motor generator sets, compressors, heating and cooling units, welders, conveyors, lighting systems and similar equipment. Also used where temporary power is needed, such as at trailers, building units, heavy machinery or wherever electrical loads must be quickly disconnected from power source.
Additional Information
dimensions
15.8800 IN X 6.7500 IN X 6.7500 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
APRL20327
sub brand
Ind Facilities & Factories - Facility: Power Distribution and Control
GTIN
00662276296015
UPC
662276296015
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
CONNECTOR
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
14.35
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat