ARE3422 - 3/4" 3W4P 30A SPDR RCPT Assm

Eaton

  • $1017.48 (Each)
  • $1,017.48 (Each)

In-Stock: 1 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ARE3422
Manufacturer
Eaton
Manufacturer's Part Number
ARE3422
Description
3/4" 3W4P 30A SPDR RCPT Assm
Eaton Crouse-Hinds Series Arktite Are Receptacle Assembly, 30A, Three-Wire, Four-Pole, 50-400 HZ, Style 2, Copper-Free Aluminum, Spring Door, 3/4", 600 Vac/250 VDC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
782274034942 / 00782274034942
Weight per unit
2.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,017.48 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
ARE3422 - Small Image
 
ARE3422 - Large Image
 
ARE3422 - Large Image
 
ARE3422 - Large Image
Attachments
 
 
ARE3422 - Specification Sheet
Other Links
 
 
ARE3422 - Other
 
ARE3422 - Other
 
ARE3422 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
30
Connection
Pressure, Crimp/Solder
Poles
4
Voltage Rating
600 VAC AT 50 TO 400 HZ, 250 VDC
Wire Size
10 To 6 AWG (Building), 10 To 8 AWG (Extra Flex)
Dimensions and Weight
Depth
5-7/16
Height
7-3/16
Descriptions
Extra Long Description
CRS-H ARE3422 30A 4W4P RCPT ASSY B
Features
Crouse-Hinds series Arktite plugs and receptacles are used to supply power to portable electrically operated devices, such as motor generator sets, compressors, heating and cooling units, welders, conveyors, lighting systems and similar equipment. Also used where temporary power is needed, such as at trailers, building units, heavy machinery or wherever electrical loads must be quickly disconnected from power source.
Long Description
Eaton Crouse-Hinds series Arktite ARE receptacle assembly, 30A, Three-wire, four-pole, 50-400 Hz, Style 2, Copper-free aluminum, Spring door, 3/4", 600 Vac/250 Vdc
Product Type
30A 4W4P RCPT Assy Back BX SPDR 1
Special Features
Heavy-Duty, Watertight, Grounding Style 2, NEMA 4 Enclosure, Spring Door, With ARE Back Box, 3/4 In Hub
Additional Information
Dimensions
5.4400 IN X 4.2500 IN X 7.1900 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
ARE3422
GTIN
00782274034942
UPC
782274034942
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Receptacle assembly
Packaging
Weight per each
2.95
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
Standard
UL 1682, UL 1686, CSA C22.2, CE
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Bryan-College Station
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat