C25 - 3/4" Alu C SR5 Conduit Body

Eaton

  • $10.69 (Each)
  • $10.69 (Each)

  • $106.90 (Per 10)

  • $1,069.02 (Per 100)

In-Stock: 0 available locally (Brownwood, TX) (change location)
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
C25
Manufacturer
Eaton
Manufacturer's Part Number
C25
Description
3/4" Alu C SR5 Conduit Body
Soft Case, Epoxy Powder Coated, Conduit Body Type, 128 MM Length, 64 MM Width, 218 MM Height, 0.34 LB/Ea
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
784564140326 / 00784564140326
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.69 (Each)
Carton
$10.69 (Each)
Standard Packaging
$106.90 (Per 10)
Stock Availability
Brownwood
0 (Find nearest stock)
DFW RDC
52
All Stores
2,487
Resources
Images
 
 
C25 - Small Image
 
C25 - Large Image
 
C25 - Large Image
Attachments
 
 
C25 - Specification Sheet
Brochures
 
 
C25 - Brochure
Tech Bulletins
 
 
C25 - Tech Bulletin
Other Links
 
 
C25 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded / Set Screw
Material, Color, and Finish
Finish
Epoxy Powder Coated
Color
Gray
Dimensions and Weight
Length
128 mm
Width
64 mm
Height
218 mm
Hub Size
3/4 in
Descriptions
Product Type
Soft Case
Long Description
Soft Case, Epoxy Powder Coated, Conduit Body Type, 128 mm Length, 64 mm Width, 218 mm Height, 0.34 lb/EA
Short Description
Soft Case For Fluke-25/27/8025A
Special Features
Corrosion Resistant
Description
3/4" ALU C SR5 CONDUIT BODY
Features
Eaton's Crouse-Hinds Division Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2" to 4", in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2" to 2" in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack assembly. In addition, Series 5 is completely interchangeable with other manufacturer
extra long description
MIDWEST C25 3/4 RGD C COND BODY AL
Additional Information
body type
Conduit
includes
Inside Pocket
for use with
21 Series III/23 Series III/26 Series III/27/51 Series Ii/52 Series Ii/53 Series Ii/54 Series Ii/70 Series III/73 Series III/75 Series III/77 Series III/79 Series III/80 Series III/89 Series Iv/180 Series/712/713/714/715/716/717/725/787/8060a/8062a Conduit Body
Standards Met
UL Listed;cUL Listed
package quantity
1 ct
Made in USA
yes
dimensions
5.5000 IN X 1.5300 IN X 1.6400 IN
Form
Series 5
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
C25
GTIN
00784564140326
UPC
784564140326
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Packaging
Weight
0.34 lb/EA
Weight per each
0.34
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting
Conduit
Enclosure
Condulet
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,487

Location search:

* All prices subject to change.

Begin Live Chat