C37WC&G - 1" Conduit Body W/C&G

Eaton

  • $63.43 (Each)
  • $63.43 (Each)

In-Stock: 10 available locally (Charlotte, NC) (change location)

QTY:
Each

Avoid the hassle of using your time to choose each individual part needed for a common assembly. Our Assembled Kits come with all the essentials so that you can get the assembly you need into your or your client's hands quickly--and for a great price!

The following is included in the C37WC&G Assembled Kit:


Quantity In Kit Catalog # Description Quantity in Stock Cost
1 370 1" STL FM7 Cond Body CVR 42 / 6,800 $14.60
1 C37 1" C FM7 Conduit Body 10 / 1,121 $51.42
1 GASK573 1 FM7 GSKT 400 / 17,923 $532.14
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C37WC&G
Manufacturer
Eaton
Manufacturer's Part Number
BUSH911
Description
1" Conduit Body W/C&G
Eaton Crouse-Hinds Series CGB Cable Gland Bushing, Neoprene, 80°C, 1", 1-1/4" or 1-1/2" NPT, Form D
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
782274111209 / 00782274111209
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.43 (Each)
Stock Availability
Charlotte
10 (Check another store)
All Stores
782
Resources
Images
 
 
C37WC&G - Small Image
 
C37WC&G - Large Image
Attachments
 
 
C37WC&G - Specification Sheet
Brochures
 
 
C37WC&G - Brochure
Tech Bulletins
 
 
C37WC&G - Tech Bulletin
Other Links
 
 
C37WC&G - Other
 
C37WC&G - Other
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
Neoprene Rubber
connection
Threaded
Descriptions
Product Type
Bushing
Description
1" CONDUIT BODY W/C&G
Features
They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round
extra long description
CRS-H BUSH911 BUSHING
Long Description
Eaton Crouse-Hinds series CGB cable gland bushing, Neoprene, 80°C, 1", 1-1/4" or 1-1/2" NPT, Form D
Special Features
For Cord Range 1.188 To 1.375 In
Additional Information
Assembly/Kit
Yes
Manufacturer Information
Manufacturers Part Number
BUSH911
Brand
Eaton
GTIN
00782274111209
UPC
782274111209
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Cable gland bushing
Packaging
Weight per each
0.08
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 782

Location search:

Greater Charlotte Area

Location Stock Available
Charlotte
10 View Store
These alternate items can be purchased instead of C37WC&G.
Jump To:

Cross Referenced

These items are similar to C37WC&G but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CGG422 Appleton Electric 00781381396387
CGG423 Appleton Electric 00781381396394
BUSH 911 Eaton Crouse-Hinds n/a
BUSH911 Eaton Crouse-Hinds 00782274111209

* All prices subject to change.

Begin Live Chat