C88 - 3" C FM8 CNDT Body

Crouse-Hinds

  • $545.70 (Each)
  • $545.70 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C88
Manufacturer
Crouse-Hinds
Manufacturer's Part Number
C88
Description
3" C FM8 CNDT Body
Eaton Crouse-Hinds Series Condulet Form 8 Conduit Outlet Body, Feraloy Iron Alloy, C Shape, 3"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Steel Conduit Bodies & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274746289 / 00782274746289
Weight per unit
15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$545.70 (Each)
Stock Availability
Spring
0
Houston RDC
0
All Stores
0
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Height
4-13/16
Hub Size
3 in
Length
15-5/8
Width
5.00
Descriptions
Description
3" C FM8 CNDT BODY
Extra Long Description
CRS-H C88 3 NPT IRON C FORM 8 CNDT
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 8 bodies are offered in seven different shapes to provide the most flexible offering on the market. Form 8 Condulet outlet bodies provide more room for heavier conductors. Many shapes and sizes are available for rigid threaded conduit. Two cover screws on all body sizes provide tight
Long Description
Eaton Crouse-Hinds series Condulet Form 8 conduit outlet body, Feraloy iron alloy, C shape, 3"
Product Type
3 NPT Iron C Form 8 CNDT Body
Additional Information
Dimensions
15.6300 IN X 5.0000 IN X 4.8100 IN
Form
Form 8
Manufacturer Information
Brand
Crouse-Hinds
GTIN
00782274746289
UPC
782274746289
Taxonomies, Classifications, and Categories
Type
Conduit outlet body
Packaging
Weight per each
15
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Houston RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat