CCP1023CD - CRS

CCP1023CD - 100A 2W 3P Pwrmate Plug

Eaton Crouse-Hinds Series

  • $489.52 (for 1 Each)
  • $489.52 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    CCP1023CD
    Manufacturer
    Eaton Crouse-Hinds Series
    Manufacturer's Part Number
    CCP1023CD
    Description
    100A 2W 3P Pwrmate Plug
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Gen Purpose Wiring Devices - Pin & Sleeve Devices  Mark as Incorrect
    Suggest a New Category
    Classification
    Pin & Sleeve Devices
    UNSPSC
    39121404 - Electrical sleeves
    UPC/GTIN
    662276277540 / 00662276277540
    Weight per unit
    1 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $489.52 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    41 Each
    Resources
    Images
     
     
    CCP1023CD - Small Image
     
    CCP1023CD - Large Image
    Attachments
     
     
    CCP1023CD - Specification Sheet
    Brochures
     
     
    CCP1023CD - Brochure
    Other Links
     
     
    CCP1023CD - Other
     
    CCP1023CD - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    amperage rating
    100 W
    Poles
    3 kW
    Wire Size
    4 To 2 AWG (Extra Flex)
    Voltage Rating
    600//250 VAC//VDC
    Material
    HIGH IMPACT STRENGTH COPPER FREE ALUMINUM
    Dimensions and Weight
    Size
    3-3/4 In Diameter X 10-4/5 In Length
    Descriptions
    Product Type
    PLG PWRMT 100A 2W3P .875 to 1.906
    Special Features
    Watertight, Grounding Style 2, NEMA 4X Enclosure
    Description
    100A 2W 3P PWRMATE PLUG
    Additional Information
    dimensions
    10.8000 IN X 3.7500 IN X 3.7500 IN
    Manufacturer Information
    Brand
    EATON CROUSE-HINDS SERIES
    Eaton Crouse-Hinds
    Manufacturers Part Number
    CCP1023CD
    sub brand
    PowerMate
    GTIN
    00662276277540
    UPC
    662276277540
    Taxonomies, Classifications, and Categories
    Category Description
    Pin & Sleeve Devices
    Type
    PLUG
    Packaging
    Weight per each
    1
    Carton
    1
    Uses, Certifications, and Standards
    Application
    Motor Generator Sets, Compressors, Heating/Cooling, Welders, Lighting
    standard
    UL, cUL
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    15 Odessa
    View Store
    18 Oklahoma City
    View Store
    2 Tulsa

    A-L

    Location Stock Available
    View Store
    2 Gainesville

    M-Z

    Location Stock Available
    View Store
    4 San Angelo


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for CCP1023CD

    Type in the slang term you'd like to suggest.

* All prices subject to change.