CGB193SA - 1/2" Alu Dia Male Cord Grip (.250-.275)

Eaton

  • $24.90 (Each)
  • $24.90 (Each)

  • $622.50 (Per 25)
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
CGB193SA
Manufacturer
Eaton
Manufacturer's Part Number
CGB193 SA
Description
1/2" Alu Dia Male Cord Grip (.250-.275)
Cord Gland, Steel With Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) Material, CGB Model, 0.25 to 0.375 In Cable/Cord Size, 1.31 In Length, 1.23 In Diameter, Straight Male Connection, 1/2 In Thread Size, -25 °C Operating Temperature, +40 °C Operating Temperature, 0.09 LB
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274100692 / 00782274100692
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.90 (Each)
Standard Packaging
$622.50 (Per 25)
Stock Availability
Local Store
Find nearby stock
All Stores
308
Resources
Tech Bulletins
 
 
CGB193SA - Tech Bulletin
Other Links
 
 
CGB193SA - Other
 
CGB193SA - Other
 
CGB193SA - Other
Attachments
 
 
CGB193SA - Specification Sheet
Brochures
 
 
CGB193SA - Brochure
Images
 
 
CGB193SA - Small Image
 
CGB193SA - Large Image
 
CGB193SA - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 308

Location search:
These alternate items can be purchased instead of CGB193SA.
Jump To:

Cross Referenced

These items are similar to CGB193SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CGP2250 Adalet 00781063631010
CGP2312 Adalet 781063631027
CG1AL American Fittings 662364090020
CG-1850 Appleton Electric 00781381191104
CG1850 Appleton Electric 78138119110
TC050055 Appleton Electric 00781381246262
CGA770250 Bridgeport Fittings 781747877017
CGB116-SA Eaton Crouse-Hinds 782274100661
CGB193-SA Eaton Crouse-Hinds 782274100692
CGB194-SA Eaton Crouse-Hinds 00782274140056
CG50250SA Eaton Crouse-Hinds 662277037273
CGFP194 Eaton Crouse-Hinds 00782274152103
CGB116SA Eaton Crouse-Hinds 00782274100661
CGB193SA Eaton Crouse-Hinds 00782274100692
CGFP193 Eaton Crouse-Hinds 00782274152004
ZS105 Killark 00783936973487
ZS103 Killark 00783936973470
SR50375 O-Z Gedney 78312650651
CGA50250 O-Z Gedney 78312608557
CGA50312 O-Z Gedney 78312608558
CGA-50-250 O-Z Gedney 783126085570
CGA-50-312 O-Z Gedney 783126085587
SR-50-375 O-Z Gedney 00783126506518
SHC1021 Raco 783585200217
48013 Raco 05016948013
48012 Raco 05016948012
4801-2 Raco 50169480120
4801-3 Raco 50169480137
SHC-1015 Raco 783585200156

* All prices subject to change.

Begin Live Chat