CGB193SG - 1/2" Cord Grip (.250-.275)

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CGB193SG
Manufacturer
Eaton
Manufacturer's Part Number
CGB193 SG
Description
1/2" Cord Grip (.250-.275)
Eaton Crouse-Hinds Series CGB Cable Gland, Cable Range Min/Max: 0.250-0.375", Non-Armoured and Tray Cable, Non-Armoured, Steel, General Purpose, Sealing Gasket and Locknut, 1/2" NPT
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274095295 / 00782274095295
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CGB193SG - Small Image
 
CGB193SG - Large Image
Attachments
 
 
CGB193SG - Specification Sheet
Brochures
 
 
CGB193SG - Brochure
Tech Bulletins
 
 
CGB193SG - Tech Bulletin
Other Links
 
 
CGB193SG - Other
 
CGB193SG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Male NPT
Material
Steel Body and Gland Nut, Neoprene Seal
Material, Color, and Finish
Finish
Zinc Electroplated With Chromate Coated
Dimensions and Weight
Size
1/2 in
Descriptions
Product Type
Steel Cab FTG
Features
They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round
Description
1/2" CORD GRIP (.250-.275)
extra long description
CRS-H CGB193 SG STEEL CAB FTG
Long Description
Eaton Crouse-Hinds series CGB cable gland, Cable range min/max: 0.250-0.375", Non-armoured and tray cable, Non-armoured, Steel, General purpose, Sealing gasket and locknut, 1/2" NPT
Special Features
Non-Armored Gland, With Sealing Gasket, Cord Size 0.250 To 0.375 In
Additional Information
dimensions
2.0200 IN X 1.2300 IN X 1.2300 IN
Manufacturer Information
Manufacturers Part Number
CGB193 SG
Brand
Eaton
GTIN
00782274095295
UPC
782274095295
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cable gland
Packaging
Weight per each
0.22
Carton
1
Package
10
Uses, Certifications, and Standards
Temperature Rating
-25 To 40 Deg C
Enclosure
Class I Div 2
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL (CANADA AND US), CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat