CGB196SA - 1/2 NPT Male Al Cord/Cab

Eaton

  • $61.88 (Each)
  • $61.88 (Each)

In-Stock: 1 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CGB196SA
Manufacturer
Eaton
Manufacturer's Part Number
CGB196 SA
Description
1/2 NPT Male Al Cord/Cab
CRS-H CGB196 Sa 1/2 NPT Male Al Cor
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274131559 / 00782274131559
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.88 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
CGB196SA - Small Image
 
CGB196SA - Large Image
 
CGB196SA - Large Image
Other Links
 
 
CGB196SA - Other
 
CGB196SA - Other
 
CGB196SA - Other
Brochures
 
 
CGB196SA - Brochure
Attachments
 
 
CGB196SA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Male NPT
Descriptions
Description
1/2 NPT MALE AL CORD/CAB
Features
They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round
Long Description
CRS-H CGB196 SA 1/2 NPT MALE AL COR
Product Type
1/2 NPT Male Al Cord/Cab FTG Neo Bush
Special Features
Non-Armored Gland
Additional Information
Dimensions
2.3800 IN X 1.6600 IN X 1.6600 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CGB196 SA
GTIN
00782274131559
UPC
782274131559
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cable gland
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.22
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Enclosure
Class I Div 2
Standard
UL (CANADA AND US)
Temperature Rating
-25 To 40 Deg C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
League City
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat