CGFP297 - 3/4" Cable Gland (.75-.875)

Eaton

  • $105.96 (Each)
  • $105.96 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CGFP297
Manufacturer
Eaton
Manufacturer's Part Number
CGFP297
Description
3/4" Cable Gland (.75-.875)
Eaton Crouse-Hinds Series CGFP Cable Gland, Non-Armoured and Tray Cable, Non-Armoured Gland, Steel, Outer Sheath Min/Max: 0.750-0.875", General Purpose, 3/4" NPT
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274152400 / 00782274152400
Weight per unit
0.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$105.96 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Tech Bulletins
 
 
CGFP297 - Tech Bulletin
Other Links
 
 
CGFP297 - Other
 
CGFP297 - Other
 
CGFP297 - Other
 
CGFP297 - Other
 
CGFP297 - Other
Attachments
 
 
CGFP297 - Specification Sheet
Brochures
 
 
CGFP297 - Brochure
Images
 
 
CGFP297 - Small Image
 
CGFP297 - Large Image
 
CGFP297 - Large Image
 
CGFP297 - Large Image
 
CGFP297 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Male NPT
Material
Turned Steel Body and Gland Nut, Neoprene Seal
Material, Color, and Finish
Finish
Electrogalvanized With Chromate Treatment
Dimensions and Weight
Size
3/4 in
Descriptions
Description
3/4" CABLE GLAND (.75-.875)
Extra Long Description
CRS-H CGFP297 3/4 NPT MALE CORD/ARM
Features
They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round
Long Description
Eaton Crouse-Hinds series CGFP cable gland, Non-armoured and tray cable, Non-armoured gland, Steel, Outer sheath min/max: 0.750-0.875", General purpose, 3/4" NPT
Product Type
3/4 NPT Male Cord/Armrd Cab FTG Neo Bush
Special Features
Non-Armored Gland, Cord Size 0.750 To 0.875 In
Additional Information
Dimensions
2.5000 IN X 1.7800 IN X 1.7800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CGFP297
GTIN
00782274152400
UPC
782274152400
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cable gland
Packaging
Weight per each
0.63
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Enclosure
Class I Div 2
Standard
UL 514B
Temperature Rating
-25 To 40 Deg C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat