CJA410 - 1-1/4" 60/100A Pwrmate Back Box

Eaton

  • $339.11 (Each)
  • $339.11 (Each)

In-Stock: 3 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CJA410
Manufacturer
Eaton
Manufacturer's Part Number
CJA410
Description
1-1/4" 60/100A Pwrmate Back Box
Eaton Crouse-Hinds Series Powermate Cja Back Box, 60A/100A/150A, Cast Aluminum, 1-1/4", 600 Vac/250 VDC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121404 - Electrical sleeves
UPC/GTIN
662276277014 / 00662276277014
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$339.11 (Each)
Stock Availability
Georgetown
0 (Find nearest stock)
Austin RDC
0
All Stores
3
Resources
Images
 
 
CJA410 - Small Image
 
CJA410 - Large Image
Attachments
 
 
CJA410 - Specification Sheet
Brochures
 
 
CJA410 - Brochure
Other Links
 
 
CJA410 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Cast Aluminum
Dimensions and Weight
Size
1-1/4 in
Descriptions
Description
1-1/4" 60/100A PWRMATE BACK BOX
Extra Long Description
CRS-H CJA410 BACK BX PWRMT 60/100A
Features
The Crouse-Hinds series PowerMate offering supports modularity of drilling rig systems by providing safe and reliable power connections for rigging up and rigging down equipment quickly and efficiently. PowerMate plugs, receptacles and connectors are used on SCR/VFD houses to provide power to rig equipment such as shakers, agitators, lighting circuits, mud pumps, motors, etc. This offering is the ideal rig power connection solution providing longer product life, reduced maintenance, enhanced safety and e
Long Description
Eaton Crouse-Hinds series PowerMate CJA back box, 60A/100A/150A, Cast aluminum, 1-1/4", 600 Vac/250 Vdc
Product Type
Back BX PWRMT 60/100a
Special Features
With Angle Adapter, Device Rating 60/100 Amp
Additional Information
Dimensions
7.4400 IN X 5.8800 IN X 8.0000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
CJA410
GTIN
00662276277014
UPC
662276277014
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
BACK BOX
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Nacogdoches
2 View Store
Odessa
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat