CPMV5LUNV1 - Led Floodlighting-Class I, Cool White

Eaton

  • $2908.60 (Each)
  • $2,908.60 (Each)

Available from manufacturer.
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
CPMV5LUNV1
Manufacturer
Eaton
Manufacturer's Part Number
CPMV5L-UNV1
Description
Led Floodlighting-Class I, Cool White
Eaton Crouse-Hinds Series Champ CPMV Led Wall Pack, 0.15A, Cool White, Dimmable Driver, 3/4" Entry, 100W Equiv, 50/60 HZ, Tempered Glass Lens, 5000 Lumens, 119 LM/W, Die Cast Alum, Yoke Mount, 7X6 Distribution, 100-277 Vac, 125-250 VDC, 45W
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
662276891678 / 00662276891678
Weight per unit
14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,908.60 (Each)
Stock Availability
Rockwall
0
DFW RDC
0
All Stores
0
Resources
Images
 
 
CPMV5LUNV1 - Small Image
 
CPMV5LUNV1 - Large Image
 
CPMV5LUNV1 - Large Image
 
CPMV5LUNV1 - Large Image
Attachments
 
 
CPMV5LUNV1 - Specification Sheet
Brochures
 
 
CPMV5LUNV1 - Brochure
Other Links
 
 
CPMV5LUNV1 - Other
 
CPMV5LUNV1 - Other
 
CPMV5LUNV1 - Other
 
CPMV5LUNV1 - Other
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
The Crouse-Hinds series Champ CPMV is uniquely engineered to provide a low profile wall pack solution for hazardous lighting applications. It’s the ideal choice for vertical surface lighting where harsh and hazardous conditions require high quality, reliable illumination. Champ CPMV LED wall packs are engineered to provide maintenance-free illumination, long life and high performance in Class I, Division 2 areas. It is available from 3,000 to 7,000 lumens and is designed for extreme conditions and hazar
Product Type
Led Floodlighting-Class I, Cool White
extra long description
CRS-H CPMV5L-UNV1 LED FLOODLIGHTING
Description
LED FLOODLIGHTING-CLASS I, COOL WHITE
Long Description
Eaton Crouse-Hinds series Champ CPMV LED wall pack, 0.15A, Cool white, Dimmable driver, 3/4" entry, 100W equiv, 50/60 Hz, Tempered glass lens, 5000 lumens, 119 lm/W, Die cast alum, Yoke mount, 7x6 distribution, 100-277 Vac, 125-250 Vdc, 45W
Additional Information
dimensions
9.1600 IN X 12.6000 IN X 12.7600 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CPMV5L-UNV1
GTIN
00662276891678
UPC
662276891678
Taxonomies, Classifications, and Categories
Category Description
Led Lighting
Type
LED wall pack light fixture
Packaging
Weight per each
14
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Lighting and Lighting Controls
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater DFW RDC Area