DS1283 - 3G FS Box Switch Cover

Eaton

  • $350.26 (Each)
  • $350.26 (Each)

In-Stock: 2 available locally (Nacogdoches, TX) ( change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DS1283
Manufacturer
Eaton
Manufacturer's Part Number
DS1283
Description
3G FS Box Switch Cover
Eaton Crouse-Hinds Series DS Snap Switch Cover, Feraloy Iron Alloy, Surface or Flush Mount, Three-Gang, With Operating Mechanism and Gasket, For External Operation Of General Use Snap Switches
Slang Terms

Suggest a New Term
Categories
Steel - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
782274235202 / 00782274235202
Weight per unit
1.236 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$350.26 (Each)
Stock Availability
Nacogdoches
2 (Check another store)
All Stores
2
Resources
Tech Bulletins
 
 
DS1283 - Tech Bulletin
Images
 
 
DS1283 - Small Image
 
DS1283 - Large Image
 
DS1283 - Large Image
 
DS1283 - Large Image
Attachments
 
 
DS1283 - Specification Sheet
Other Links
 
 
DS1283 - Other
 
DS1283 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
FERALOY IRON ALLOY
Descriptions
Description
3G FS BOX SWITCH COVER
Extra Long Description
CRS-H DS1283 3 GNG IRON CVR GSK EXT
Features
Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also a
Long Description
Eaton Crouse-Hinds series DS snap switch cover, Feraloy iron alloy, Surface or flush mount, Three-gang, With operating mechanism and gasket, For external operation of general use snap switches
Product Type
3 GNG Iron CVR GSK Ext Op Surface/Flush
Special Features
With operating mechanism and gasket
Additional Information
Dimensions
9.2500 IN X 6.0400 IN X 4.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DS1283
DS1283
GTIN
00782274235202
UPC
782274235202
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
Snap switch cover
Packaging
Weight per each
1.236
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Mounting
Surface/Flush
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available
Nacogdoches
2 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat