DS32SA - SGL GNG SHT Al Surf MT CV

Eaton

  • $17.10 (Each)
  • $17.10 (Each)

  • $427.50 (Per 25)

In-Stock: 35 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DS32SA
Manufacturer
Eaton
Manufacturer's Part Number
DS32 SA
Description
SGL GNG SHT Al Surf MT CV
Eaton Crouse-Hinds Series DS Snap or Toggle Switch Cover, Sheet Aluminum, Surface Mount, Single-Gang, For Square Handle General Use Snap or Toggle Switches - Unguarded
Slang Terms

Suggest a New Term
Categories
Unilets) - Fs & Fd Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
782274100210 / 00782274100210
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.10 (Each)
Carton
$427.50 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
35
Resources
Images
 
 
DS32SA - Small Image
 
DS32SA - Large Image
 
DS32SA - Large Image
 
DS32SA - Large Image
Attachments
 
 
DS32SA - Specification Sheet
Other Links
 
 
DS32SA - Other
 
DS32SA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Sheet aluminum
Descriptions
Description
SGL GNG SHT AL SURF MT CV
Extra Long Description
CRS-H DS32 SA SGL GNG SHT AL SURF M
Features
Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also a
Long Description
Eaton Crouse-Hinds series DS snap or toggle switch cover, Sheet aluminum, Surface mount, Single-gang, For square handle general use snap or toggle switches - unguarded
Product Type
SGL GNG SHT Al Surf MT CVR For SQ Handle
Special Features
Single Gang, Unguarded
Additional Information
Dimensions
2.7500 IN X 0.2000 IN X 4.2800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DS32 SA
GTIN
00782274100210
UPC
782274100210
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
Snap or toggle switch cover
Packaging
Weight per each
0.9
Carton
25
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Mounting
SURFACE
Standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 35

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
10 View Store

A-L

Location Stock Available
Fort Smith
25 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat