DSD926 - 2CKT 3POS Sel-SW

Eaton

  • $701.63 (Each)
  • $701.63 (Each)
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
DSD926
Manufacturer
Eaton
Manufacturer's Part Number
DSD926
Description
2CKT 3POS Sel-SW
Eaton Crouse-Hinds Series DSD Selector Switch Cover and Device Sub-Assembly, 10A, Feraloy Iron Alloy, 3 Position, 4 Circuit, Factory Sealed, Maintained Contact, 600 Vac
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Components Mark as Incorrect
Suggest a New Category
Classification
Standard Duty Pushbuttons (10250H-)
UNSPSC
N/A
UPC/GTIN
782274776484 / 00782274776484
Weight per unit
3.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$701.63 (Each)
Resources
Tech Bulletins
 
 
DSD926 - Tech Bulletin
Attachments
 
 
DSD926 - Specification Sheet
Other Links
 
 
DSD926 - Other
 
DSD926 - Other
 
DSD926 - Other
Images
 
 
DSD926 - Large Image
 
DSD926 - Large Image
 
DSD926 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
10A
Voltage Rating
600 VAC
Material
FERALOY IRON ALLOY
Descriptions
Description
2CKT 3POS SEL-SW
extra long description
CRS-H DSD926 DSD COVER DEVICE SUB A
Product Type
DSD Cover Device Sub Assembly
Features
New DSDX series available with NEMA 4X protection for Class I, Division 2 hazardous areas.Crouse-Hinds series DSD and DSDX explosionproof cover and device sub-assemblies are for use with our EDS/EDSC back boxes and EDSCM modular multi-gang device bodies. DSD/DSDX covers are available with a wide variety of devices and configurations, including manual motor starters, front operated pushbuttons, general use snap switches, side operated pushbuttons, selector switches and pilot lights. Certified for use in Cl
Special Features
Factory sealed
Long Description
Eaton Crouse-Hinds series DSD selector switch cover and device sub-assembly, 10A, Feraloy iron alloy, 3 position, 4 circuit, Factory sealed, Maintained contact, 600 Vac
Additional Information
dimensions
5.2000 IN X 6.7000 IN X 4.7000 IN
action
Maintained
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
DSD926
GTIN
00782274776484
UPC
782274776484
Taxonomies, Classifications, and Categories
Category Description
STANDARD DUTY PUSHBUTTONS (10250H-)
Type
Selector switch cover and device sub-assembly
Packaging
Weight per each
3.6
Carton
1
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III, NEMA 3/7B/7C/7D/9E/9F/9G
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL 1203, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat